Beli follower bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INA Stud Type Track Rollers
    Mulai

    Rp299.900

    INA Stud Type Track Rollers
    Deskripsi:
    -The outer ring is thick and the outer diameter is crowned.-Can support a large radial load.-Lubricant can be supplied through the shaft.-Lubricated with grease of lithium soap base.-A DIN standard product.-With a nut oiling nipple. -Hexagon Socket Type
    atribut:
    • Outer Ring: Spherical outer ring shape
    • Precision Grade: JIS B 1514 0 class
    • Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range: -30 to 70°C
  2. THK Cam Followers Bearing
    Mulai

    Rp219.900

    THK Cam Followers Bearing
    atribut:
    • Outer Diameter (mm): 22
    • Threaded: M10x1.25
    • Overall Length (mm): 36
    • Outer Ring Width (mm): 12
  3. IKO Cam Followers
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

  4. THK Cam Follower
    Mulai

    Rp289.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  5. NTN Cam Follower
    Mulai

    Rp209.900

  6. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  7. IKO Cam Follower
    Mulai

    Rp78.900

  8. IKO Cam Follower CF6 Series
    Mulai

    Rp259.900

    IKO Cam Follower CF6 Series
    atribut:
    • Dimension D1 (mm): 6
    • Dimensions d (mm): 16
    • Dimension G (mm): M6x1
    • Dimension C (mm): 11
    • Dimension Max. B (mm): 12.2
    • Dimension Max. B1 (mm): 28.2
    • Basic Dynamic Load Rating (N): 2930
    • Basic Static Load Rating (N): 2920
  9. THK Cam Follower CF 12 Series
    Mulai

    Rp219.900

    THK Cam Follower CF 12 Series
    atribut:
    • Threaded (G) (mm): M12x1.5
    • Stud Diameter (d) (mm): 12
    • Outer Ring Width C (mm): 14
    • Overall Length B1 (mm): 40
  10. THK Rod-end PHS Type (Left-hand Thread Type)
    26%
    Mulai

    Rp239.900

    THK Rod-end PHS Type (Left-hand Thread Type)
    Deskripsi:
    The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.
    atribut:
    • JIS Class: JIS Class 2
    • Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating treatment) Bush: Special copper alloy
    • Type: Left-hand thread type
  11. THK Cam Follower CF-AB Type Cylindrical Outer Ring with Cage and Seal
    Mulai

    Rp359.900

    THK Cam Follower CF-AB Type Cylindrical Outer Ring with Cage and Seal
    Deskripsi:
    The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.
    atribut:
    • Type: With Seal
  12. THK Cam Follower CF 10 Series
    Mulai

    Rp229.900

    THK Cam Follower CF 10 Series
    atribut:
    • Threaded (G) (mm): M10x1.25
    • Stud Diameter (d) (mm): 10
    • Outer Ring Width C (mm): 12
    • Overall Length B1 (mm): 36
  13. SKF Cam Followers (Laher Nok)
    32%
    Mulai

    Rp489.900

    SKF Cam Followers (Laher Nok)
    Deskripsi:
    Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
  14. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  15. THK Cam Follower CF Type without Seal Cylindrical Outer Ring
    Mulai

    Rp199.900

    THK Cam Follower CF Type without Seal Cylindrical Outer Ring
    atribut:
    • Material: Carbon steel
    • Shape: Cylindrical outer ring
  16. IKO Cam Follower CF8 Series
    Mulai

    Rp88.900

    IKO Cam Follower CF8 Series
    atribut:
    • Dimension C (mm): 11
Daftar Harga follower bearing Terbaru October 2026
IKO Cam Follower CF1 SeriesRp88.900
IKO Cam Follower CL SeriesRp179.900
INA Stud Type Track RollersRp299.900
THK Cam Followers BearingRp219.900
IKO Cam FollowersRp69.900
ASB Cam Followers BearingRp20.900
THK Cam FollowerRp289.900
NTN Cam FollowerRp209.900
NTN Tapered Roller Bearing (Laher Tirus)Rp48.900
IKO Cam FollowerRp78.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)